Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLACK GALVANIZED STEEL GATE CORNER FRAME BRACE AND HINGE KIT

  • Mfr # GCBHK01

  • Zoro # G808583566


product price: $36.65
/ea

Key Features

Finish
Powder Coated
Color
Black
Width
15 in
Length
8.25 in
Height
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCBHK01
Zoro #
G808583566
UPC #
664723101521
Country of Origin
China

Dimensions

Width
15 in
Length
8.25 in
Height
2.25 in

Details

Finish
Powder Coated
Color
Black
Item
Gate Frame Brace Kit
Material
Galvanized Steel

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.