Zoro Homepage

BLACK GALVANIZED STEEL SLIDE BOLT LATCH

  • Mfr # SBL

  • Zoro # G408583560


product price: $10.45
/ea

Key Features

Material
Galvanized Steel
Width
4 in
Height
1.5 in
Length
10 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBL
Zoro #
G408583560
UPC #
664723101286
Country of Origin
China

Dimensions

Width
4 in
Height
1.5 in
Length
10 in

Details

Item
Slide Bolt Latch
Material
Galvanized Steel
Color
Black
Weight (Lbs.)
0.6 lbs.
Finish
Powder Coated

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.