Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Heavy Duty Rustic Hook and Eye Latch

  • Mfr # HEL4BLK

  • Zoro # G310190856


original price: $9.65
24% off
new price: $7.25
/ea
Sold in multiples of 2 for $14.50

Key Features

Length
4 in
Finish
Powder Coated
Width
1.6 in
Color
Black
Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HEL4BLK
Zoro #
G310190856
UPC #
664723443379
Country of Origin
China

Dimensions

Length
4 in
Width
1.6 in
Height
0.7 in

Details

Finish
Powder Coated
Item
Hook and Eye Latch
Color
Black
Material
Galvanized Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.