Zoro Homepage

BLACK MULTI-PURPOSE 4in x 4in YARD & LAWN SPIKE FOR IN-GROUND POST SUPPORT

  • Mfr # NYS30B

  • Zoro # G308584247


product price: $21.25
/ea

Key Features

Height
4 in
Material
Steel
Finish
Textured black finish
Color
Black
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NYS30B
Zoro #
G308584247
UPC #
664723441115
Country of Origin
China

Dimensions

Height
4 in
Length
30 in
Width
4 in

Details

Item
Multipurpose Yard Spike
Material
Steel
Finish
Textured black finish
Color
Black
Weight (Lbs.)
4.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.