Zoro Homepage

BLACK PLASTIC DECORATIVE POST PLATE COVER

  • Mfr # UPPC

  • Zoro # G308612698


product price: $12.65
/ea

Key Features

Width
11 in
Height
7 in
Material
Rigid Plastic
Length (In.)
15 in
Finish
Glossy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPPC
Zoro #
G308612698
UPC #
664723102054
Country of Origin
China

Dimensions

Width
11 in
Height
7 in
Length (In.)
15 in

Details

Item
Plastic Post Plate Cover
Material
Rigid Plastic
Finish
Glossy
Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.