Zoro Homepage

Brown Pressure Treated 4in x 4in x 54in Decorative Post

  • Mfr # BRTP54NN

  • Zoro # G410190848


product price: $24.95
/ea

Key Features

Height
3.5 in
Material
Lumber
Finish
Wood
Color
Brown
Length
53.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRTP54NN
Zoro #
G410190848
UPC #
821085500502
Country of Origin
Canada

Dimensions

Height
3.5 in
Length
53.5 in
Width
3.5 in

Details

Item
Pressure Treated Wood Posts
Material
Lumber
Finish
Wood
Color
Brown
Weight (Lbs.)
13.85 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.