Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nuvo Iron Deck Screw, 9.65 in, Steel, 2000 PK 83BRP

Deck Screw, 9.65 in, Steel, 2000 PK (Discontinued)

  • Mfr # 83BRP
  • Zoro # G610190815
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83BRP
Zoro #
G610190815
UPC #
664723441450
Country of Origin
Malaysia

Dimensions

Fastener Length
9.65 in

Details

Material
Steel
Finish
Ruspert Coating
Item
Deck Screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.