
Double Iron Gate Hardware Upgrade Conversion Kit Glossy White
Mfr # DGKGW
Zoro # G416521271
product price: $31.99
/eaKey Features
Length
23.6 in
Color
White
Includes
(1) 24 long x 1/2 round cane bolt, (1) lockable latch catch, (1) bolt for latch catch, (1) lockable holder, (1) non-lockable holder, (2) bolts
Width
3.5 in
Material
Heavy-Gauge Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DGKGW
Zoro #
G416521271
UPC #
-
Country of Origin
China
Dimensions
Length
23.6 in
Width
3.5 in
Details
Color
White
Includes
(1) 24 long x 1/2 round cane bolt, (1) lockable latch catch, (1) bolt for latch catch, (1) lockable holder, (1) non-lockable holder, (2) bolts
Material
Heavy-Gauge Galvanized Steel
Description
Upgrade your entrance with the Double Iron Gate Conversion Kit, made from tough, galvanized steel for lasting strength and durability. This kit easily combines two Nuvo Iron single gates into one sleek, unified double gate, blending style and function.Designed for quick, hassle-free installation, its perfect for both contractors and DIYers. With its durable build this kit will seamlessly blend into your gates while standing up to the elements.Whether you're adding a grand entrance to your home or creating easier access for larger vehicles or garden equipment, its the perfect way to combine style and convenience without the hassle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.