Legacy Collection 2in. x 2in. x 8' Iron Fence Post, Powder Coated Textured Black, 96in. Height
- Mfr # SFPTB2296
- Zoro # G411591880
product price:Â
$
57.29
/ea
Key Features
Material
Galvanized Steel
Includes
One (1) 2" x 2" x 8' square post, and one (1) pyramid post cap
Color
Black
Finish
Textured
For Use With
Install this post with Nuvo Iron post on plate post base (POPB1TXB) (Sold separately)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFPTB2296
- Zoro #
- G411591880
- UPC #
- 664723444857
- Country of Origin
- China
Details
- Material
- Galvanized Steel
- Includes
- One (1) 2" x 2" x 8' square post, and one (1) pyramid post cap
- Color
- Black
- Finish
- Textured
- For Use With
- Install this post with Nuvo Iron post on plate post base (POPB1TXB) (Sold separately)
Description
Experience the essence of quality and style with the Nuvo Iron Legacy Collection. Leveraging our decades of experience in iron fence manufacturing and our expertise in the retail space, we've crafted an iron fence system that offers elegance, durability, and versatility. Experience hassle-free installation with our pre-assembled iron fence, designed to accent your outdoor space in a subtle yet impactful way. Built to last, our Legacy Collection is ideal for both busy contractors and DIY enthusiasts seeking an easy backyard upgrade.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.