Shop NUVO IRON
See all product information
Create Account
Nuvo Iron Baluster Kit: 15 x 38-in rectangular balusters, 4 DRCs and hardware
- Mfr # RCTB38-15KIT
- Zoro # G923568950
product price:
$
128.99
/ea
Free Shipping & Returns
Key Features
Material
Galvanized Steel
Finish
Powder Coated
Height
38 in
Color
Black
Includes
15 pieces 38-inch Rectangular balusters, 4 DRC, 60 black screws, 24 black SS screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCTB38-15KIT
- Zoro #
- G923568950
- UPC #
- 664723448978
- Country of Origin
- China
- Material
- Galvanized Steel
- Finish
- Powder Coated
- Item
- Baluster Kit
- Color
- Black
- Includes
- 15 pieces 38-inch Rectangular balusters, 4 DRC, 60 black screws, 24 black SS screws
Dimensions
- Height
- 38 in
Description
Upgrade your deck or stair railing with this all-in-one rectangular baluster kit, designed for strength, style, and simplified installation. Crafted from heavy-gauge galvanized steel, these 32-inch balusters deliver superior durability compared to standard aluminum options, making them ideal for long-term outdoor performance. The sleek rectangular profile offers a modern, architectural look that complements both contemporary and classic spaces. This kit includes precision-engineered rail connectors(SRC x 4) that eliminate guesswork during angled installations, ensuring a secure and professional finish every time. With UV-protected, powder-coated components and rust-resistant materials, this system is built to withstand North America’s toughest weather conditions. Perfect for contractors and DIYers alike, this convenient kit provides everything needed to complete a clean, durable railing section for porches, decks, and balconies.
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
HI, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.