Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PRO GATE FRAME FOR A 36 1/4 in WIDE OPENING WITH REMOVABLE ARCH

  • Mfr # PRO6

  • Zoro # G708583574


original price: $197.99
29% off
new price: $138.99
/ea
Free Shipping & Returns

Key Features

Material
Galvanized Steel
Width
3 in
Height
72 in
Length
13 in
Weight (Lbs.)
36 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO6
Zoro #
G708583574
UPC #
664723440804
Country of Origin
China

Dimensions

Width
3 in
Height
72 in
Length
13 in

Details

Item
Pro Gate Frame
Material
Galvanized Steel
Weight (Lbs.)
36 lbs.
Color
Black
Finish
Powder Coated

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.