Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RECTANGULAR BLACK CAST ALUMINUM FENCE & GATE INSERT - 9in x 17in

  • Mfr # ACW57-EC

  • Zoro # G708583581


original price: $48.75
25% off
new price: $36.55
/ea

Key Features

Material
Cast Aluminum
Width
9 in
Length
17 in
Height
1 in
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACW57-EC
Zoro #
G708583581
UPC #
664723441238
Country of Origin
China

Dimensions

Width
9 in
Length
17 in
Height
1 in

Details

Material
Cast Aluminum
Item
Gate Insert
Finish
Powder Coated
Includes
Allen key, (2) hardware sizes for multiple thicknesses of material
Color
Black

Description

  • •This long lasting gate insert is made from cast aluminum and features a powder coated, satin finish
  • •Its window-like visibility adds security to any gate or section of fence and makes a perfect pet window to prevent your furry friend from barking at everyone who passes by
  • •Novice to moderate skill set required for installation. Estimated installation time: 15 minutes
  • •Compatible materials include wood, vinyl, composite, and fiberglass
  • •Able to be used vertically, horizontally, or diagonally to create a custom design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.