Zoro Homepage

ROUND BLACK CAST ALUMINUM FENCE & GATE INSERT - 15in DIAMETER

  • Mfr # ACW55-EC

  • Zoro # G508583583


original price: $59.39
24% off
new price: $44.55
/ea

Key Features

Height
1 in
Color
Black
Width
15.25 in
Length
15.25 in
Material
Cast Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACW55-EC
Zoro #
G508583583
UPC #
664723441214
Country of Origin
China

Dimensions

Height
1 in
Width
15.25 in
Length
15.25 in

Details

Item
Gate Insert
Color
Black
Material
Cast Aluminum
Finish
Powder Coated

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.