Zoro Homepage

Stoop Railing Kit, For 2-3 Steps, White Aluminum, Posts Hand Railing Hardware incl

  • Mfr # WHSK3S-US

  • Zoro # G116385111


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Overall Length
48 in
Color
White
Includes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHSK3S-US
Zoro #
G116385111
UPC #
664723450070
Country of Origin
India

Dimensions

Overall Length
48 in

Details

Material
Aluminum
Color
White
Includes

Description

Enhance your entryway's appeal with our stoop handrail kit, blending function and fashion effortlessly.Crafted with both safety and aesthetics in mind, our railing is the perfect addition to your home, office, or business.Add a touch of elegance to your space while securing reliable stability and support.Choose exceptional quality and adaptable style, turning your staircase into a versatile railing solution.


  • SURFACE MOUNT INSTALLATION - Easily install our handrail kit by attaching it to the stair or ground surface with the included anchors.
  • COMPATIBILITY - Our handrail kit can be installed on a variety of materials including concrete, wood, and composite. (Hardware for installing on concrete included. Hardware for installing on wood, composite or other materials not included.)
  • VERSATILE - The easily adjustable hinges allow our handrail kit to match the slope of any staircase, making it perfect for all projects.
  • Works perfectly with 2-3 high step railing projects.
  • FLEXIBLE FUNCTIONALITY - Equally at home enhancing safety and style on residential stoops, office entry steps, or patio staircases, this elegant handrail kit is designed to adapt to various environments, including commercial stoops
  • ADAPTABLE - Designed with versatility as a core feature, our railing system provides adjustable positioning for the handrail and slope of your project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.