Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SURFACE MOUNT DECK RAIL CONNECTORS FOR 3/4 in ROUND BALUSTERS, 20PK

  • Mfr # SMDRA

  • Zoro # G508583590


product price: $7.46
/pk 20, $0.37/ea
Sold in multiples of 2 for $14.92

Key Features

Width
4 in
Height
1.25 in
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMDRA
Zoro #
G508583590
UPC #
664723100654
Country of Origin
China

Dimensions

Width
4 in
Height
1.25 in
Length
8 in

Details

Item
Surface Deck Connectors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products