
Textured Black Ready Rail Steel Railing Up-Down Swivel Stair Brackets, Hardware Included
Mfr # DSRSB-UB
Zoro # G616521286
product price: $26.49
/eaKey Features
Color
Black
Includes
4 Stair Swivel Brackets per package
Width
4 in
For Use With
These brackets are used for installing cut sections of stair railings to posts.
Finish
Black Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSRSB-UB
Zoro #
G616521286
UPC #
664723448275
Country of Origin
China
Dimensions
Width
4 in
Length
5 in
Details
Color
Black
Includes
4 Stair Swivel Brackets per package
For Use With
These brackets are used for installing cut sections of stair railings to posts.
Finish
Black Powder Coated
Material
Steel
Description
Elevate your space effortlessly with Ready Rail, seamlessly blending convenience and elegance.Crafted with meticulous attention to safety and aesthetics, our steel railing is the perfect addition to your deck, porch, and everything in between.Add a timeless touch of sophistication to your space while ensuring reliable durability and security, perfect for both residential and commercial properties.Choose exceptional quality and adaptable style with Ready Rail, transforming your outdoor space into a versatile railing solution.
- Ready Rail meets safety standards and comes with a reassuring 10-year warranty, offering peace of mind for your investment.
- Check local building codes before installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.