Jamesport Outdoor Small Wall Lantern 3 Lights Matte Black Finish

  • Mfr # 60/5934

  • Zoro # G406998175


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Voltage
120
Indoor/Outdoor Usage
Outdoor
Bulb Primary Application
Lighting
Width
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/5934
Zoro #
G406998175
UPC #
45923602894
Country of Origin
China

Dimensions

Width
7.5
Height (In.)
11.11

Details

Item
Wall
Finish
Matte Black
Voltage
120
Indoor/Outdoor Usage
Outdoor
Bulb Primary Application
Lighting
Series
Jamesport
Color
Black
Mounting
Wall
Housing Material
Die-Cast Aluminum / Glass

Description

Like many hamlets the Jamesport Outdoor Collection transcends conventional styles to suit many homes architectural styles Designed with large clear glass panels it brings light from all sides for optimal illumination The finely constructed diecast aluminum framework with its subtle matte black finish perfectly complements its structured simplicity Present your guests with an inviting and welcoming Satco 605934 wall lantern as they approach your entryway

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.