
Jasper Outdoor Hanging Lantern 1 Light Black Matte Finish
Mfr # 60/5746
Zoro # G406998168
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Indoor/Outdoor Usage
Outdoor
Width
7.52
Voltage
120
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/5746
Zoro #
G406998168
UPC #
045923607462
Country of Origin
China
Dimensions
Width
7.52
Length (In.)
7.52
Height (In.)
12.38
Details
Item
Hanging
Finish
Matte Black
Indoor/Outdoor Usage
Outdoor
Voltage
120
Color
Black
Mounting
Hanging
Housing Material
Die-Cast Aluminum / Glass
Bulb Primary Application
Lighting
Series
Jasper
Description
The Jasper 605746 Outdoor Hanging Light has a transitional style featuring clean lines and a structured silhouette with subtle hints of Asianinspired influence Finished in matte black it will complement existing finishes and provide curb appeal to your walkway driveway and rich landscaping Clear glass ensures maximum output bringing light to even the most difficulttoilluminate areas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.