
Jasper Outdoor Post Lantern 1 Light Matte Black Finish
Mfr # 60/5745
Zoro # G906998149
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Housing Material
Die-Cast Aluminum / Glass
Mounting
Post
Length (In.)
7.52
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/5745
Zoro #
G906998149
UPC #
045923607455
Country of Origin
China
Dimensions
Length (In.)
7.52
Height (In.)
13.94
Width
7.52
Details
Item
Post
Finish
Matte Black
Housing Material
Die-Cast Aluminum / Glass
Mounting
Post
Color
Black
Indoor/Outdoor Usage
Outdoor
Series
Jasper
Voltage
120
Bulb Primary Application
Lighting
Description
The Jasper 605745 Outdoor Post Light has a transitional style featuring clean lines and a structured silhouette with subtle hints of Asianinspired influence Finished in matte black it will complement existing finishes and provide curb appeal to your walkway driveway and rich landscaping Clear glass ensures maximum output bringing light to even the most difficulttoilluminate areas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.