
Jasper Outdoor Small Wall Lantern 1 Light Matte Black Finish (Discontinued)
- Mfr # 60/5747
- Zoro # G806998157
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/5747
Zoro #
G806998157
UPC #
45923607479
Country of Origin
China
Dimensions
Length (In.)
7.52
Height (In.)
11.21
Width
7.52
Details
Item
Wall
Finish
Matte Black
Series
Jasper
Mounting
Wall
Bulb Primary Application
Lighting
Housing Material
Die-Cast Aluminum / Glass
Voltage
120
Indoor/Outdoor Usage
Outdoor
Color
Black
Description
The Jasper 605747 Outdoor Wall Light has a transitional style featuring clean lines and a structured silhouette with subtle hints of Asianinspired influence Finished in matte black it will complement existing finishes and provide curb appeal to your walkway driveway and rich landscaping Clear glass ensures maximum output bringing light to even the most difficulttoilluminate areas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.