Jenkins, 32 Inch 4 Light LED Vanity, Matte Black with Frosted Glass

  • Mfr # 62/2244

  • Zoro # G913335890


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
4.5 in
Width
32.5 in
Housing Finish
Matte Black
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/2244
Zoro #
G913335890
UPC #
045923622618
Country of Origin
China

Dimensions

Height
4.5 in
Width
32.5 in
Depth
4.75 in

Details

Color
Black
Housing Finish
Matte Black
Voltage
120V
Style
Contemporary
Color Temp.
3000K
Lamp Watts
20W
Material
Steel
Dimmable
Yes
Standards
cETLus; FCC; Damp; RoHS
Application
Lighting
Average Life (Hours)
30000
Location Rating
Damp
Type
Integrated LED
Lumens
1920L
Shade / Lens Finish
Frosted Glass
CRI
90
Glass Finish
Frost

Description

Elevate your bathroom space with the Jenkins 62-2244 LED four-globe vanity light, a stunning blend of transitional and modern design. The clean lines and minimalist silhouette exude a contemporary charm, while the frosted glass globes add a touch of softness and refinement. Available in a bold matte black, the box-like structure of the frame perfectly highlights the frosted glass globes, and LED technology ensures longevity and energy savings wrapped in clean lines and a minimalist silhouette. Redefine your bathroom experience with Jenkins, a testament to exceptional craftsmanship and enduring design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.