Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kagen Large Vanity LED Brushed Nickel White Acrylic Lens

  • Mfr # 62/1536

  • Zoro # G909578997


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Style
Contemporary
Color Temp.
3000K
Dimmable
Yes
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1536
Zoro #
G909578997
UPC #
045923615368
Country of Origin
China

Dimensions

Width
37.58 in
Depth
3.25 in

Details

Voltage
120V
Style
Contemporary
Color Temp.
3000K
Dimmable
Yes
Finish
Brushed Nickel
Lamp Included
Integrated
Lamp Watts
39W
Standards
cETLus Listed
Material
Steel, Acrylic
Location Rating
Damp
Light Direction
Ambient
Lamp Base
Integrated
Lens Finish
White
CRI
90
Lumens
3120
Lamp Count
1
Lamp Shape
Integrated LED
Installation
Up or Down

Description

The Kagen 62-1536 integrated LED large vanity-light is a stylish and modern-lighting fixture. The brushed nickel finish provides a sleek and contemporary look, and the white acrylic lens creates a soft and diffused-light that is perfect for a bathroom setting. Whether you're looking to update your bathroom vanity area or create a modern and sleek ambiance in your powder room, the Kagen Collection is an excellent choice.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.