Zoro Homepage

Kagen LED Small Vanity, Matte Black Finish, White Acrylic Lens

  • Mfr # 62/676

  • Zoro # G212110204


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
13.58 in
Housing Finish
Matte Black
Lamp Type
Integrated LED
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/676
Zoro #
G212110204
UPC #
045923626760
Country of Origin
China

Dimensions

Width
13.58 in

Details

Color
Black
Housing Finish
Matte Black
Lamp Type
Integrated LED
Voltage
120V
Style
Contemporary
Shade Material
Acrylic
Color Temp.
3000K
Housing Material
Steel
Lamp Watts
13W
Standards
cETLus
Dimmable
Dimmable
Application
Lighting
Location Rating
Damp
Temp. Range
-20°C (-4°F) to +40°C (+104°F)
Indoor/Outdoor
Indoor
CRI
90
Rated Life
30000 hrs
Beam Angle
120 Degrees
Shade / Lens Finish
White
Lumens
1040L

Description

The Kagen 62-676 integrated LED small vanity light is a stylish and modern lighting fixture. The matte black finish provides a sleek and contemporary look, and the white acrylic lens creates a soft and diffused light that is perfect for a bathroom setting. Whether you're looking to update your bathroom vanity area or create a modern and sleek ambiance in your powder room, the Kagen Collection is an excellent choice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.