Zoro Homepage

Kagen Small Vanity LED Brushed Nickel White Acrylic Lens

  • Mfr # 62/1534

  • Zoro # G409578985


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Style
Contemporary
Color Temp.
3000K
Standards
cETLus Listed
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1534
Zoro #
G409578985
UPC #
045923615344
Country of Origin
China

Dimensions

Width
13.58 in
Depth
3.25 in

Details

Voltage
120V
Style
Contemporary
Color Temp.
3000K
Standards
cETLus Listed
Finish
Brushed Nickel
Lamp Watts
13W
Dimmable
Yes
Lamp Included
Integrated
Material
Steel, Acrylic
Lumens
1040
Lamp Base
Integrated
Light Direction
Ambient
Lens Finish
White
Installation
Up or Down
Lamp Count
1
Lamp Shape
Integrated LED
Location Rating
Damp
CRI
90

Description

The Kagen 62-1534 integrated LED small vanity-light is a stylish and modern-lighting fixture. The brushed nickel finish provides a sleek and contemporary look, and the white acrylic lens creates a soft and diffused-light that is perfect for a bathroom setting. Whether you're looking to update your bathroom vanity area or create a modern and sleek ambiance in your powder room, the Kagen Collection is an excellent choice.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.