Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kendall, 14 Inch LED Flush Mount, Matte Black with Alabaster Glass

  • Mfr # 62/2101

  • Zoro # G713335960


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte Black
Color temp
3000K/4000K/5000K
Voltage
120V
Height
2.5 in
Lumens
2100 to 2200L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/2101
Zoro #
G713335960
UPC #
45923621888
Country of Origin
China

Dimensions

Height
2.5 in
Diameter
14.25 in

Details

Housing Finish
Matte Black
Color temp
3000K/4000K/5000K
Voltage
120V
Lumens
2100 to 2200L
Watts
25W
Dimmable
Yes
Standards
cETLus - Listed; FCC; Damp; RoHS
Type
Integrated LED
Application
Lighting
Material
Steel
Glass Finish
Alabaster
Features
Sloped Ceiling Compatible
CRI
90
Color
Black
Shade / Lens Finish
Matte Black with Alabaster Glass
Style
Transitional
Average Life (Hours)
50000
Location Rating
Damp

Description

For those who appreciate refined subtlety, the Kendall 62-2101 LED flush mount imbues your living space with light and transitional elegance. Featuring the latest in LED technology, the fixture comes with three CCT selectable settings from soft white to natural light in 3000K, 4000K, and 5000K. Finished in a bold, matte black, the understated opulence is suitable for a variety of applications. The cool alabaster glass adjusts the LED light to a warm glow, completing the package for today's home lighting. It's a declaration of modern sophistication that captivates the senses, making a bold statement in any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.