Zoro Homepage

Kenzo, LED 5 Light Flush Mount, Vintage Brass Finish, Light Guide Panel

  • Mfr # 62/2401

  • Zoro # G116513743


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum / Steel
Style
Modern
Color Temperature
3000K
Damp/Wet Rating
Dry
Fixture Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/2401
Zoro #
G116513743
UPC #
45923407352
Country of Origin
China

Dimensions

Diameter
17.75 in

Details

Body Material
Aluminum / Steel
Style
Modern
Color Temperature
3000K
Damp/Wet Rating
Dry
Fixture Shape
Round
Lamp Base
Integrated
Watts
34W
CRI
90
Glass Finish
Clear
Standards
cETLus;FCC;Dry;RoHS
Voltage
120V
Dimmable
Yes-Dimmable
Lumens
2720L
Glass Color
Brass
Finish
Polished Anodized Bronze
For Use With
Lighting

Description

Unveil the art of Modern design with the Kenzo 62-2401 LED flush mount, where bold geometric styling meets sculptural elegance. The parallel lines create a dynamic visual effect, blending symmetry with artistry for a look that captivates. Edge-lit acrylic shades provide a warm, ambient glow, beautifully enhancing the fixture's striking polished anodized bronze finish. Perfect for those who appreciate imagination, it is more than lighting in motion, it's a statement to the ingenuity and style of today's luminaires.


  • With a 3000K soft white and 90 CRI, this dimmable light delivers 2720 lumens of beautifully balanced brightness - perfect for creating spaces with rich, true-to-life color.
  • Measuring 7.63" height, 17.75" diameter
  • Capturing modern design with its sleek lines, minimalist form, and emphasis on function through refined simplicity.
  • Finished in Polished Anodized Bronze with Light Guide Panel
  • Material is comprised of aluminum and steel
  • Rated for dry locations
  • Comes with a limited three-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.