
Kenzo, LED 6 Light Flush Mount, Vintage Brass Finish, Light Guide Panel
Mfr # 62/2402
Zoro # G716513679
product price: $746.99
/ea
Free Shipping & Returns
Key Features
Lumens
3520L
Voltage
120V
CRI
90
Fixture Shape
Round
Style
Modern
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62/2402
Zoro #
G716513679
UPC #
45923407369
Country of Origin
China
Dimensions
Diameter
20.5 in
Details
Lumens
3520L
Voltage
120V
CRI
90
Fixture Shape
Round
Style
Modern
Finish
Polished Anodized Bronze
Lamp Base
Integrated
Standards
cETLus;FCC;Dry;RoHS
Watts
44W
Dimmable
Yes-Dimmable
Glass Color
Brass
Glass Finish
Clear
Damp/Wet Rating
Dry
Body Material
Aluminum / Steel
Color Temperature
3000K
For Use With
Lighting
Description
Unveil the art of Modern design with the Kenzo 62-2402 LED flush mount, where bold geometric styling meets sculptural elegance. The parallel lines create a dynamic visual effect, blending symmetry with artistry for a look that captivates. Edge-lit acrylic shades provide a warm, ambient glow, beautifully enhancing the fixture's striking polished anodized bronze finish. Perfect for those who appreciate imagination, it is more than lighting in motion, it's a statement to the ingenuity and style of today's luminaires.
- With a 3000K soft white and 90 CRI, this dimmable light delivers 3520 lumens of beautifully balanced brightness - perfect for creating spaces with rich, true-to-life color.
- Measuring 7.63" height, 20.5" diameter
- Capturing modern design with its sleek lines, minimalist form, and emphasis on function through refined simplicity.
- Finished in Polished Anodized Bronze with Light Guide Panel
- Material is comprised of aluminum and steel
- Rated for dry locations
- Comes with a limited three-year warranty
- Instructions and mounting hardware included for easy installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.