Kingsport, 20 Inch LED Vanity, Matte Black, Acrylic Lens

  • Mfr # 62/2131

  • Zoro # G213335989


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
4.75 in
Length
20.5 in
Housing Finish
Matte Black
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/2131
Zoro #
G213335989
UPC #
45923621925
Country of Origin
China

Dimensions

Height
4.75 in
Length
20.5 in
Depth
4.25 in

Details

Color
Black
Housing Finish
Matte Black
Voltage
120V
Style
Modern
Color Temp.
3000K
Material
Steel
Application
Lighting
Standards
cETLus - Listed; FCC; Damp; RoHS
Dimmable
Yes
Lamp Watts
15W
Average Life (Hours)
50000
Type
Integrated LED
Glass Finish
No Glass
Location Rating
Damp
CRI
90
Lumens
1280L
Shade / Lens Finish
Frost Acrylic Lens

Description

Step into the realm of modern luxury with the Kingsport 62-2131 LED vanity light, a dazzling embodiment of technology, and sophisticated design. Elevate your bathroom or powder room with an air of modern opulence with an industrial twist, finished in a daring matte black. Utilizing an open-weave mesh collar on frosted acrylic, it creates a wonderful play of light with the integrated LED. Bridging the gap between modern and contemporary, these fixtures become focal points that redefine your space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.