
Kingsport, 44 Inch LED Island Pendant, Matte Black, Acrylic Lens
Mfr # 62/2132
Zoro # G513335948
product price:Â $496.99
/ea
Free Shipping & Returns
Key Features
Length
44.25 in
Light Bulb Wattage
38W
Bulb Base Type
Integrated
Dimmable
Yes
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62/2132
Zoro #
G513335948
UPC #
45923621932
Country of Origin
China
Dimensions
Length
44.25 in
Width
2 in
Height
3.38 in
Details
Light Bulb Wattage
38W
Bulb Base Type
Integrated
Dimmable
Yes
Material
Steel
Includes
(4) 6" Stems; (4) 12" Stems; (1) 12' Wire
Voltage
120V
Color
Black
Standard
cETLus - Listed; FCC; Dry; RoHS
Style
Modern
Features
Sloped Ceiling Compatible
Application
Lighting
Finish
Matte Black
Color Temp.
3000K
Shade / Lens Finish
Frost Acrylic Lens
Location Rating
Dry
Lumens
2780L
Average Life (Hours)
50000
Glass Finish
No Glass
CRI
90
Description
Step into the realm of modern luxury with the Kingsport 62-2132 LED island pendant, a dazzling embodiment of technology, and sophisticated design. Elevate your bathroom or powder room with an air of modern opulence with an industrial twist, finished in a daring matte black. Utilizing an open-weave mesh collar on frosted acrylic, it creates a wonderful play of light with the integrated LED. Bridging the gap between modern and contemporary, these fixtures become focal points that redefine your space.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.