Kirk 1 Light Mini Pendant Etched Opal Glass LED Omni Include (Discontinued)
- Mfr # 62-382
- Zoro # G3399020
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62-382
Zoro #
G3399020
UPC #
045923323829
Country of Origin
Unknown
Dimensions
Height
48"
Width
6"
Details
Housing Finish
Polished Nickel
Lamp Type
Led
Number of Lights
1
Light Type
A19 Bulb, 9.8W Max.
Style
Transitional
Collection
Kirk
Fixture Series
Kirk
Description
Mini Pendant Fixture,1L,LED,Glass,Nkl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.