Kirk 1 Light Vanity Fixture Satin White Glass LED Omni Inclu, Height: 9-3/8" (Discontinued)
- Mfr # 62-396
- Zoro # G3399538
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62-396
Zoro #
G3399538
UPC #
045923323966
Country of Origin
Unknown
Dimensions
Height
9-3/8"
Width
4-7/8"
Details
Housing Finish
Mahogany Bronze
Lamp Type
Led
Mounting
Wall
Number of Lights
1
Light Type
A19 Bulb Medium Base 9.8W Max.
Style
Transitional
Collection
Kirk
Fixture Series
Kirk
Description
Wall Fixture,1L,LED Vanity,Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.