Zoro Homepage

Krys 1 Light Crystal Mini Pendant 60w Vintage Lamp Included, Width: 7-7/8"

  • Mfr # 60-5774

  • Zoro # G3393752


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Height
50-1/4"
Housing Finish
Aged Bronze
Lamp Type
incandescent
Mounting
Mini Pendant
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5774
Zoro #
G3393752
UPC #
45923657740
Country of Origin
China

Dimensions

Height
50-1/4"
Width
7-7/8"

Details

Housing Finish
Aged Bronze
Lamp Type
incandescent
Mounting
Mini Pendant
Number of Lights
1
Light Type
ST19 Bulb, 60W Max.
Collection
Krys
Fixture Series
Krys

Description

Mini Pendant Fixture,1L,Vintage Bnz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.