Krys 4 Light Crystal Foyer Fixture 60w Vintage Lamps Include, Housing Finish: Aged Bronze (Discontinued)
- Mfr # 60-5772
- Zoro # G3393798
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-5772
Zoro #
G3393798
UPC #
-
Country of Origin
Unknown
Dimensions
Height
26-1/4"
Width
14-5/8"
Details
Housing Finish
Aged Bronze
Lamp Type
incandescent
Voltage
120v
Number of Lights
4
Light Type
T9 Bulb, 160W Max.
Collection
Krys
Fixture Series
Krys
Description
Pendant Fixture,4L,Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.