Shop NUVO
See all product information
Create Account
L-Connector for LED Linear System, Black
- Mfr # 65/1283
- Zoro # G324213176
product price:Â
$
29.49
/ea
Key Features
Watts
3.3 W
Standards
cETLus - Listed
Lens Material
Polycarbonate
Lumens
370 Im
Length
4.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65/1283
- Zoro #
- G324213176
- UPC #
- 45923654305
- Country of Origin
- Thailand
- Watts
- 3.3 W
- Standards
- cETLus - Listed
- Lens Material
- Polycarbonate
- Lumens
- 370 Im
- Location Rating
- Damp
- Item
- L-Connector
- Color
- Black
- For Use With
- LED Linear System
- Ambient Temp. Range
- -4 to 113 Degree F
- Material
- Aluminum
Dimensions
- Length
- 4.1 in
- Width
- 4.1 in
Description
SATCO's 65-1283 L-Connector is available in a black finish. It allows for infinite shapes and configurations with the Momentum linear system. This accessory helps achieve a truly continuous, architectural aesthetic with seamless black finish installations.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.