L-Connector for LED Linear System, White
- Mfr # 65/1183
- Zoro # G224213177
product price:Â
$
29.49
/ea
Key Features
For Use With
LED Linear System
Location Rating
Damp
Lens Material
Polycarbonate
Length
4.1 in
Watts
3.3 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65/1183
- Zoro #
- G224213177
- UPC #
- 45923654299
- Country of Origin
- Thailand
- For Use With
- LED Linear System
- Location Rating
- Damp
- Lens Material
- Polycarbonate
- Watts
- 3.3 W
- Material
- Aluminum
- Item
- L-Connector
- Standards
- cETLus - Listed
- Color
- White
- Lumens
- 370 Im
- Ambient Temp. Range
- -4 to 113 Degree F
Dimensions
- Length
- 4.1 in
- Width
- 4.1 in
Description
SATCO's 65-1183 L-Connector is available in a white finish. This accessory is used to create various geometric layouts and corner turns within the linear system. Connectors are a key part of the Momentum accessories line, sold separately from the main fixtures.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.