
Lacey - 2 Inch LED Mini Pendant - RGB/TW - Starfish Enabled - Matte Black with K9 Bubble Crystal
Mfr # 62/6001
Zoro # G513335979
product price:Â $209.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
13.13 in
Lamp Type
Integrated LED, Integrated
Voltage
120V
Style
Modern
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62/6001
Zoro #
G513335979
UPC #
45923622793
Country of Origin
China
Dimensions
Height
13.13 in
Diameter
2.25 in
Details
Color
Black
Lamp Type
Integrated LED, Integrated
Voltage
120V
Style
Modern
Shade Material
K9 Bubble Crystal
Shade Color Family
RGB and Tunable White
Color Temp.
2000K-5000K
Finish
Matte Black
Lumens Per Watt
1100L
Application
Lighting
Includes
(1) 12' Wire
Standards
cETLus,FCC,Damp,IP20
Watts
11.5W
Description/Special Features
Sloped Ceiling Compatible
Lamp Included
Integrated
Material
Iron
CRI
80+
Dimmable
Yes-Dimmable
Shape
Cylinder
Location Rating
Damp
Description
Crafted with precision, the Lacey 62-6001 LED mini pendant features K9 bubble crystal, creating a mesmerizing interplay of light, texture, and technology. It's brilliance is harnessed to cast a radiant glow, where every bubble shimmers with vibrant colors. You can select a more traditional white, ranging from warm all the way to daylight tones, leaving the hues for more opulent or fun affairs; Starfish makes all the many choices painless, utilizing the user-friendly app. Radiates shimmering, radiant colors, with a sense of luxury. The matte black accents perfectly showcase the crystal and stunning hues, elevating your space with light that has now become art, with style that takes center stage in the modern story of your home.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.