
Lacey - 23 Inch LED Island Pendant - RGB/TW - Starfish Enabled - Matte Black with K9 Bubble Crystal
Mfr # 62/6003
Zoro # G313336008
product price:Â $296.99
/ea
Free Shipping & Returns
Key Features
Length
22.75 in
Width
2.25 in
Height
2.25 in
Frame Material
Iron
Frame Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62/6003
Zoro #
G313336008
UPC #
45923622816
Country of Origin
China
Dimensions
Length
22.75 in
Width
2.25 in
Height
2.25 in
Chain Length
(4) 6" Stems, (4) 12" Stems, (1) 12' Wire
Details
Frame Material
Iron
Frame Finish
Matte Black
Light Bulb Wattage
11.5W
Bulb Base Type
Integrated LED
Dimmable
Yes-Dimmable
Standard
cETLus,FCC,Damp,IP20
Features
Sloped Ceiling Compatible
Style
Modern
Color
Black
Application
Lighting
Shade Material
K9 Bubble Crystal
Voltage
120V
Bulb Included
Integrated
Lumens
1100L
CRI
80+
Location Rating
Damp
CCT
2000K-5000K
Description
Crafted with precision, the Lacey 62-6003 LED island light features K9 bubble crystal, creating a mesmerizing interplay of light, texture, and technology. It's brilliance is harnessed to cast a radiant glow, where every bubble shimmers with vibrant colors. You can select a more traditional white, ranging from warm all the way to daylight tones, leaving the hues for more opulent or fun affairs; Starfish makes all the many choices painless, utilizing the user-friendly app. Radiates shimmering, radiant colors, with a sense of luxury. The matte black accents perfectly showcase the crystal and stunning hues, elevating your space with light that has now become art, with style that takes center stage in the modern story of your home.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.