Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lafayette 1-Light Flush 14 in. Matte Black/Natural Brass White Opal Glass

  • Mfr # 60/7905

  • Zoro # G909578935


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
60W
Dimmable
Lamp Dependent
Standards
cULus Listed
Glass Finish
White Opal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7905
Zoro #
G909578935
UPC #
045923679056
Country of Origin
China

Dimensions

Width
14 in

Details

Voltage
120V
Watts
60W
Dimmable
Lamp Dependent
Finish
Matte Black
Standards
cULus Listed
Glass Finish
White Opal
Material
Steel, Glass
Style
Contemporary
Lamp Base
Medium
Light Direction
Down
Location Rating
Damp
Lamp Count
1
Lamp Shape
A19

Description

The Lafayette 60-7905 medium flush mount is a beautiful transitional-style luminaire that features a matte black finish with a white opal glass shade. The design combines elements of both traditional and contemporary styles with clean lines and a simple shape, all finished in matte black with natural brass accents. Whether you're looking to update your dining room, living room, or bedroom, the Lafayette collection is a great choice.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.