Lafayette 1-Light Pendant 14 in. Gray / Natural Brass Accents White Opal Glass

  • Mfr # 60/7917

  • Zoro # G809578905


product price:  $301.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Style
Contemporary
Material
Steel, Glass
Standards
cULus Listed
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60/7917
Zoro #
G809578905
UPC #
045923679179
Country of Origin
China

Dimensions

Width
14 in
Rod Length
36 in
Wire Length
144 in

Details

Voltage
120V
Style
Contemporary
Finish
Matte Gray
Material
Steel, Glass
Standards
cULus Listed
Watts
60W
Dimmable
Lamp Dependent
Glass Finish
White Opal
Lamp Shape
A19
Sloped Ceiling Compatible
Yes
Lamp Count
1
Lamp Base
Medium
Light Direction
Down
Location Rating
Damp

Description

The Lafayette 60-7917 medium pendant is a beautiful transitional-style luminaire that features a matte gray finish with a white opal glass shade. The design combines elements of both traditional and contemporary styles with clean lines and a simple shape, all finished in matte gray with natural brass accents. Whether you're looking to update your dining room, living room, or bedroom, the Lafayette collection is a great choice.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.