Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laguna 4 Light Caged Pendant Forest Bronze Forest Bronze

  • Mfr # 60-5976

  • Zoro # G3395143


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Forest Bronze
Lamp Type
incandescent
Mounting
Pendant
Voltage
120v
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5976
Zoro #
G3395143
UPC #
45923659768
Country of Origin
China

Dimensions

Height
61"
Width
14"

Details

Housing Finish
Forest Bronze
Lamp Type
incandescent
Mounting
Pendant
Voltage
120v
Number of Lights
4
Light Type
Type B Bulb Candelabra Base 240W Max.
Style
Traditional
Collection
Laguna
Fixture Series
Laguna

Description

Wall Fixture,4L,Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.