Zoro Homepage

Laguna 4 Light Island Pendant Forest Bronze White Glass Fore

  • Mfr # 60-5975

  • Zoro # G3395371


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Forest Bronze
Lamp Type
incandescent
Mounting
Trestles
Voltage
120v
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5975
Zoro #
G3395371
UPC #
45923659751
Country of Origin
China

Dimensions

Height
46-1/8"
Width
33"

Details

Housing Finish
Forest Bronze
Lamp Type
incandescent
Mounting
Trestles
Voltage
120v
Number of Lights
4
Light Type
A19 Bulb, 240W Max.
Style
Traditional
Fixture Series
Laguna
Collection
Laguna

Description

Trestles Fixture,4L,White Glass,Bnz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.