Zoro Homepage

Lake 4 Light Island Pendant Iron Black Brushed Nickel Accent

  • Mfr # 60-5859

  • Zoro # G3394531


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Height
11-1/4"
Length
36"
Number of Lights
4
Light Type
ST19 Bulb
Fixture Series
Lake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5859
Zoro #
G3394531
UPC #
45923658594
Country of Origin
China

Dimensions

Height
11-1/4"
Length
36"
Width
10"

Details

Housing Finish
Iron Black
Number of Lights
4
Light Type
ST19 Bulb
Fixture Series
Lake
Collection
Lake

Description

Island Pendant Fixture,4L,Blk,Nkl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.