Zoro Homepage

Lakeshore 1-Light Medium Pendant Natural Brass White Opal Glass

  • Mfr # 60/7784

  • Zoro # G009578934


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Style
Transitional
Standards
cULus Listed
Material
Steel, Glass
Dimmable
Lamp Dependent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7784
Zoro #
G009578934
UPC #
045923677847
Country of Origin
China

Dimensions

Width
13 in
Rod Length
36 in
Wire Length
144 in

Details

Voltage
120V
Style
Transitional
Finish
Natural Brass
Standards
cULus Listed
Material
Steel, Glass
Dimmable
Lamp Dependent
Watts
60W
Glass Finish
White Opal
Lamp Count
1
Lamp Base
Medium
Sloped Ceiling Compatible
Yes
Light Direction
Down
Location Rating
Damp
Lamp Shape
ST19

Description

Unleash the transformative power of romance with the Lakeshore 60-7784 medium pendant. Let its natural brass finish, combined with the allure of white opal glass, create an atmosphere where warmth and style converge. Whether illuminating your living room, bedroom, or dining area, these fixtures will set the perfect mood for any occasion, from cozy nights into elegant gatherings. Embrace the possibilities and elevate your living space with the Lakeshore Collection, a testament to the enduring allure of true, and exquisite design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.