Zoro Homepage

Lakeshore 1-Light Small Flush Matte Black & Natural Brass White Opal Glass

  • Mfr # 60/7770

  • Zoro # G209578970


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
60W
Dimmable
Lamp Dependent
Standards
cULus Listed
Glass Finish
White Opal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7770
Zoro #
G209578970
UPC #
045923677700
Country of Origin
China

Dimensions

Width
10 in

Details

Voltage
120V
Watts
60W
Dimmable
Lamp Dependent
Finish
Matte Black
Standards
cULus Listed
Glass Finish
White Opal
Material
Steel, Glass
Lamp Count
1
Light Direction
Ambient
Style
Transitional
Lamp Base
Medium
Lamp Shape
ST19
Location Rating
Damp

Description

Unleash the transformative power of romance with the Lakeshore 60-7770 small flush mount. Let its matte black and natural brass finishes, combined with the allure of white opal glass, create an atmosphere where warmth and style converge. Whether illuminating your living room, bedroom, or dining area, these fixtures will set the perfect mood for any occasion, from cozy nights into elegant gatherings. Embrace the possibilities and elevate your living space with the Lakeshore Collection, a testament to the enduring allure of true, and exquisite design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.