Zoro Homepage

Lakeshore 1-Light Small Pendant Natural Brass White Opal Glass

  • Mfr # 60/7783

  • Zoro # G809578929


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Style
Transitional
Material
Steel, Glass
Dimmable
Lamp Dependent
Standards
cULus Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7783
Zoro #
G809578929
UPC #
045923677830
Country of Origin
China

Dimensions

Width
10 in
Wire Length
144 in
Rod Length
36 in

Details

Voltage
120V
Style
Transitional
Finish
Natural Brass
Material
Steel, Glass
Dimmable
Lamp Dependent
Standards
cULus Listed
Watts
60W
Glass Finish
White Opal
Lamp Base
Medium
Light Direction
Down
Location Rating
Damp
Lamp Count
1
Sloped Ceiling Compatible
Yes
Lamp Shape
ST19

Description

Unleash the transformative power of romance with the Lakeshore 60-7783 small pendant. Let its natural brass finish, combined with the allure of white opal glass, create an atmosphere where warmth and style converge. Whether illuminating your living room, bedroom, or dining area, these fixtures will set the perfect mood for any occasion, from cozy nights into elegant gatherings. Embrace the possibilities and elevate your living space with the Lakeshore Collection, a testament to the enduring allure of true, and exquisite design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.