Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lansing 3-Light 100W Incandescent Semi Flush Fixture, Midnight Bronze Finish

  • Mfr # 60-6436

  • Zoro # G6064989


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Finish
Midnight Bronze
Height
9.38 in
Standards
cETLus
Watts
100W
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-6436
Zoro #
G6064989
UPC #
045923664366
Country of Origin
China

Dimensions

Height
9.38 in
Outside Diameter
16 in

Details

Item
Fixture,Semi Flush,3 Light
Finish
Midnight Bronze
Standards
cETLus
Watts
100W
Includes
Mounting Hardware
Voltage
120V
Bulb Type
A19
Material
Steel
Lamp Type
Incandescent
Indoor/Outdoor
Indoor
Bulb Base
Medium
Number of Bulbs
3
Location Rating
Dry

Description

Fixture,Semi Flush,3 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.