Zoro Homepage

Lansing 3-Light 60W Incandescent Flush Fixture, Midnight Bronze Finish

  • Mfr # 60-6434

  • Zoro # G6064937


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
A19
Voltage
120V
Height
5.38 in
Watts
60W
Dimmable
Lamp Dependent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-6434
Zoro #
G6064937
UPC #
045923664342
Country of Origin
China

Dimensions

Height
5.38 in
Diameter
16 in

Details

Lamp Type
A19
Voltage
120V
Watts
60W
Dimmable
Lamp Dependent
Finish
Midnight Bronze
Item
Fixture,Flush,3 Light
Housing Material
Steel
Includes
Mounting hardware
Bulb Technology
Incandescent
Standards
cETLus; Dry Rating
Lamp Included
No
Number of Light Bulbs Required
3
Indoor/Outdoor
Indoor
Bulb Base
Medium

Description

Fixture,Flush,3 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.