Zoro Homepage

Lantern - 12 Watt LED Track Head - 24 Degree Beam Spread - 3000K - White Finish

  • Mfr # TH651

  • Zoro # G413344064


product price: $59.99
/ea

Key Features

Color Temperature
3000K
Watts
12W
Color - Track Lighting Head
White
CRI
90
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH651
Zoro #
G413344064
UPC #
45923405570
Country of Origin
China

Dimensions

Width
2.75 in
Length
2.75 in
Height
3 in
Depth
6 in

Details

Color Temperature
3000K
Watts
12W
Color - Track Lighting Head
White
CRI
90
Voltage
120V
Standards
cETLus
Finish
White
Lumens
1020L
Dimmable
Dimmable
Features
Sloped Ceiling Compatible
Material
Aluminum / Steel
Indoor/Outdoor
Indoor
Style
Contemporary
Lamp Base
Integrated
Location Rating
Dry

Description

Discover the elegance and functionality of SATCO NUVO's TH651 Lantern-style LED track head fixture. Designed with a sleek contemporary aesthetic, this track head not only enhances your space, but also provides exceptional performance. Featuring an impressive 90 CRI rating, it delivers premium-quality white light, ensuring true-to-life color representation. Compatible with SATCO H-Track Systems, the adjustable head empowers you to precisely direct light wherever it is needed. Available in a crisp white finish with a 24 degree beam angle and a 3000K CCT, this track head will complement your dcor and illuminate your surroundings with both beauty and practicality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.