Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lantern - 12 Watt LED Track Head - 36 Degree Beam Spread - 3000K - Brushed Nickel Finish

  • Mfr # TH663

  • Zoro # G613344086


product price: $68.15
/ea

Key Features

Color Temperature
3000K
Watts
12W
Color - Track Lighting Head
Nickel
Material
Aluminum / Steel
Lumens
1020L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH663
Zoro #
G613344086
UPC #
45923405624
Country of Origin
China

Dimensions

Length
2.75 in
Height
3 in
Width
2.75 in
Depth
6 in

Details

Color Temperature
3000K
Watts
12W
Color - Track Lighting Head
Nickel
Material
Aluminum / Steel
Lumens
1020L
Voltage
120V
Features
Sloped Ceiling Compatible
Standards
cETLus
Finish
Brushed Nickel
Dimmable
Dimmable
CRI
90
Style
Contemporary
Lamp Base
Integrated
Location Rating
Dry
Indoor/Outdoor
Indoor

Description

Discover the elegance and functionality of SATCO NUVO's TH651 Lantern-style LED track head fixture. Designed with a sleek contemporary aesthetic, this track head not only enhances your space, but also provides exceptional performance. Featuring an impressive 90 CRI rating, it delivers premium-quality white light, ensuring true-to-life color representation. Compatible with SATCO H-Track Systems, the adjustable head empowers you to precisely direct light wherever it is needed. Available in a stylish brushed nickel finish with a 36 degree beam angle and a 3000K CCT, this track head will complement your dcor and illuminate your surroundings with both beauty and practicality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.