Larissa, 14 Inch LED Vanity, 3000K CCT, Brushed Nickel Finish, Opaque Glass

  • Mfr # 62/2381

  • Zoro # G516513725


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Style
Modern
Watts
9W
Housing Finish
Brushed Nickel
Shade Material
Aluminum / Glass / Steel
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62/2381
Zoro #
G516513725
UPC #
45923407444
Country of Origin
China

Dimensions

Width
14 in
Height
4.75 in
Length
3.5 in

Details

Style
Modern
Watts
9W
Housing Finish
Brushed Nickel
Shade Material
Aluminum / Glass / Steel
Lumens
576L
Voltage
120V-277V
Dimmable
Yes-Dimmable
Standards
cETLus;FCC;Damp;RoHS;ADA
CRI
90
Damp/Wet Rating
Damp
Color Temperature
3000K
Color
Nickel
For Use With
Lighting
Glass Finish
Clear
Lamp Base
Integrated

Description

Transform your bathroom into a haven of contemporary sophistication with the Larissa 62-2381, a stunning LED bath vanity bar that combines artistry and function. Sleek, slim, and unapologetically modern, Larissa redefines the standard for luxury lighting. The fluted opaque glass lens softens and diffuses light, creating a flattering reflection at every turn. Industrial-inspired knurled end caps add a touch of edgy refinement, making it a perfect blend of utility and design. Finished in brushed nickel for timeless elegance, adapting to your unique style while elevating your space. Discover lighting that doesn't just brighten-it transforms. Choose the Larissa Collection and let your bathroom radiate contemporary charm.


  • With a 3000K soft white and 90 CRI, this dimmable light delivers 576 lumens of beautifully balanced brightness - perfect for creating spaces with rich, true-to-life color.
  • Measuring 3.5" height, 14" width, 4.75" extension
  • Capturing modern design with its sleek lines, minimalist form, and emphasis on function through refined simplicity.
  • Finished in Brushed Nickel with Opaque Glass
  • Material is comprised of aluminum, steel, and glass
  • Rated for damp locations
  • Comes with a limited three-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.